Shop All Wire Terminals
Te Connectivity
04P MTA156 HDR ASY PO RA FB LF
Mfr # 3-644617-4
Zoro # G900928883
product price: $0.46
/ea
Sold in multiples of 200 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Type Through Hole - Solder
- Max. Voltage 600V AC
- Overall Length 0.619 in
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644617-4
- Zoro # G900928883
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.619 in |
Pin Length (In.) | 0.45 in |
Details
Insulation Color | Natural |
Connection Type | Through Hole - Solder |
Max. Voltage | 600V AC |
Item | Header |
Connection Material | Copper Alloy |
Terminal Type | Pin, Tab |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Standards | UL, CSA Listed |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Right Angle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 3 Pole, 120/240V AC (QO350)
- LEVITON Toggle Switch 20A 120 277V 3-Way Tgl Sw Ivory (1223-SI)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 3/8" Stud PK10 (P2-38R-X)
- POWER FIRST 12-10 AWG Vinyl Pin Terminal PK50 (5UGP5)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF18-4FIB-Q)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-38R-Q)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- STA-KON 18-14 AWG Vinyl Ring Terminal #6 Stud PK100 (14RB-6)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- Te Connectivity Wire Terminals