Shop All Wire Terminals
Te Connectivity
04P MTA156 HDR ASSY W/O#3
Mfr # 643130-1
Zoro # G700927765
Sold in multiples of 250 for $102.50
$102.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Overall Length 15.85 mm
- Connection Material Copper Alloy
- Features Unshrouded Header
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 643130-1
- Zoro # G700927765
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 15.85 mm |
Pin Length (In.) | 0.4 in |
Details
Insulation Color | Natural |
Connection Material | Copper Alloy |
Features | Unshrouded Header |
Max. Voltage | 600V AC |
Connection Type | Through Hole - Solder |
Item | Connector |
Max. Temp. | 221 Degrees F |
Terminal Type | Straight Pin |
Standards | UL, CSA Listed |
Application | Power, Printed Circuit Board, Power |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 2-Gang Pedestal Service Fittin (FR80AL)
- HUBBELL PREMISE WIRING Outlet Frame, 4 Port, ISF Decorator Outlet (ISF4GY)
- LEGRAND 15Ft 16 Awg Hospital Grade Power Cord (Nema 5-15P To Iec320C13) - (48011)
- KABLE KONTROL Kable Kontrol® Cobra® Expandable PET Braided Sleeving - 1/4" Insider Diameter - 100' Length - Black (FW025-100SP)
- PANDUIT Female Disconnect, PK25 (EDV10-250-Q)
- POWER FIRST 26-22 AWG Non-Insulated Ring Terminal #6 Stud PK500 (24C862)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (PN14-8R-C)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-14R-Q)
- Te Connectivity Wire Terminals