Shop All Wire Terminals
Te Connectivity
04P MTA156 CONN ASSY 24AWG LF
Mfr # 3-640602-4
Zoro # G000928288
product price: $0.67
/ea
Sold in multiples of 150 for $100.50
$100.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Insulation Color White
- Features Strain Relief
- Max. Voltage 600V AC
- Wire Type Stranded, Discrete Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640602-4
- Zoro # G000928288
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.624 in |
Details
Wire Range | 24 AWG |
Insulation Color | White |
Features | Strain Relief |
Max. Voltage | 600V AC |
Item | Connector Assembly |
Wire Type | Stranded, Discrete Wire |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Terminal Type | Socket |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Application | Power and Signal, Printed Circuit Board, Wire and Cable |
Insulation Dia | 0.095 in |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Mud Ring, NOVAL Accessory, 1 Gang, Galvanized Zinc, Square Box (786)
- SIEMENS Push Button Operator, White, Plastic Bezel (3SU1000-0AA60-0AA0)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99454)
- SQUARE D Panelboard accessory, NF, extension kit, 12 inch rail (NF12RDE)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK500, Max. Voltage: 2000V (P10-8F-D)
- GARDNER BENDER Terminal Assortment 40Pc (TK-40)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Yellow (160402-2100)
- PANDUIT Bullet Disconnect, Male, PK25 (EBNF14-4FIM-Q)
- GARDNER BENDER 16-14 Ga. Insulated Wire Female Disconnect Blue 100 pk (10-153F)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK1000 (PN14-10R-M)
- Te Connectivity Wire Connectors & Disconnects