Shop All Wire Terminals
Te Connectivity
04P MTA156 CONN ASSY 22AWG RED
Mfr # 3-644463-4
Zoro # G800928112
product price: $0.59
/ea
Sold in multiples of 500 for $295.00
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Color Red
- Standards UL, CSA Listed
- Connection Type Locking Lance, Insulation Displacement Crimp (IDC)
- Overall Length 0.624 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644463-4
- Zoro # G800928112
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.624 in |
Details
Wire Range | 22 AWG |
Insulation Color | Red |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Terminal Type | Socket |
Wire Type | Stranded, Discrete Wire |
Item | Connector Assembly |
Connection Material | Copper Alloy |
Features | Strain Relief |
Application | Power and Signal, Printed Circuit Board, Wire and Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 1.8A, 600V AC, Non-Indicating (LP-CC-1-8/10)
- TEMPCO Thermocouple, Type K, HD (TMW00020)
- RELIANCE CONTROLS Manual Transfer Switch, 125/250V, 30A (310CRK)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Brown (P4)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED3-350SS-DB-EC)
- ANCOR 16-14 AWG - Nylon 3-Way Connector - 25-Pack (210510)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (RV5.5-6-100)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK25 (4FRL2)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- STA-KON 12-10 AWG Nylon Fork Terminal #6 Stud PK50 (RC10-6F)
- Te Connectivity Wire Connectors & Disconnects