Shop All Wire Terminals
Te Connectivity
04P MTA156 CONN ASSY 22AWG LF
Mfr # 3-641219-4
Zoro # G500928498
product price: $2.69
/ea
Sold in multiples of 25 for $67.25
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Color Red
- Features Strain Relief
- Wire Type Stranded, Discrete Wire
- Overall Length 0.624 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641219-4
- Zoro # G500928498
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.624 in |
Details
Wire Range | 22 AWG |
Insulation Color | Red |
Features | Strain Relief |
Wire Type | Stranded, Discrete Wire |
Connection Material | Copper Alloy |
Item | Connector Assembly |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Max. Voltage | 600V AC |
Terminal Type | Socket |
Max. Temp. | 221 Degrees F |
Application | Power and Signal, Printed Circuit Board, Wire and Cable |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Contact Plating Material | Nickel |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 65 A, Reversing: No (LC1D65AU7)
- ALLSTAR PERFORMANCE Allstar Performance ALL76266 2-Wire Weather Pack Connector Kit (ALL76266)
- HUBBELL PREMISE WIRING Inline Coupler, 8, Cat6, White (SFC6W)
- CANTEX Two Piece Expansion Coupling, 1 In., PVC (5144033)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (P6-14R-T)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal #10 Stud PK200 (S8-10R-T)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV14-8Q)
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 100-Pack (220223)
- DISCO Nyln Wire Terminal Assrtmnt Adj Red Tray W/Clr Lid (8679RCP)
- GARDNER BENDER TERMINAL KIT 175 PC (TK-175)
- Te Connectivity Wire Terminals