Shop All Wire Terminals
Te Connectivity
04P MTA156 CONN ASSY 18AWG ORA
Mfr # 3-643817-4
Zoro # G100928416
product price: $0.52
/ea
Sold in multiples of 250 for $130.00
$130.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color Orange
- Max. Voltage 600V AC
- Connection Material Copper Alloy
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-643817-4
- Zoro # G100928416
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 15.85 mm |
Details
Wire Range | 18 AWG |
Insulation Color | Orange |
Max. Voltage | 600V AC |
Connection Material | Copper Alloy |
Item | Connector Assembly |
Max. Temp. | 221 Degrees F |
Features | Strain Relief |
Standards | UL, CSA Listed |
Wire Type | Stranded, Discrete Wire |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Terminal Type | Socket |
Application | Power, Printed Circuit Board, Wire and Cable |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWA-A10F Series, 5A, Fast-Acting, 150V AC, Cylindrical (FWA-5A10F)
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 5000A, 600V AC, Non-Indicating (KLPC5000X)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Almond (GFNT2-T)
- SQUARE D Miniature Circuit Breaker, QO Series 40A, 2 Pole, 120/240V AC (QO240CP)
- PANDUIT 18-14 AWG Nylon Ring Terminal #8 Stud PK100 (PN14-8R-C)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-188FIB-Q)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10R/LK)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK100 (160504-100)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- DISCO Red Nyln Crimp Wire Terminal 5/16"Stud/RingTyp 22-18 G Wire PK10 (12157PK)
- Te Connectivity Wire Connectors & Disconnects