Shop All Wire Terminals
Te Connectivity
04P MTA156 CONN ASSY 18AWG LF
Mfr # 3-644461-4
Zoro # G900928265
product price: $0.45
/ea
Sold in multiples of 2000 for $900.00
$900.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color Orange
- Overall Length 0.624 in
- Standards UL, CSA Listed
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644461-4
- Zoro # G900928265
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.624 in |
Details
Wire Range | 18 AWG |
Insulation Color | Orange |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Terminal Type | Socket |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Max. Voltage | 600V AC |
Max. Temp. | 221 Degrees F |
Item | Connector Assembly |
Features | Strain Relief |
Wire Type | Stranded, Discrete Wire |
Application | Power and Signal, Printed Circuit Board, Wire and Cable |
Contact Plating Material | Nickel |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Stainless Steel Tie Installation Tool (RT2HT)
- ZORO SELECT Wall Switch, 30A, Ivory, 1-Pole Type, Toggle (3001I)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- K-TOOL INTERNATIONAL Natural Wire Tie, 50 Lb Tensile 100/Pk, 14" (KTI76140)
- REMINGTON INDUSTRIES Ring Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (RVS5.5-4-100)
- STA-KON 18-14 AWG Vinyl Fork Terminal #8 Stud PK100 (14RB-8F)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-4-4/0-EC)
- STA-KON 22-16 AWG Vinyl Fork Terminal #10 Stud PK100 (18RA-10F)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- POWER FIRST 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (4FRE9)
- STA-KON Vinyl Wire Terminal Kit 130 Piece (STA-ORG)
- Te Connectivity Wire Terminals