Shop All Wire Terminals
Te Connectivity
04P MTA156 ASSY 22AWG RED LF
Mfr # 3-647478-4
Zoro # G100928607
product price: $2.15
/ea
Sold in multiples of 1000 for $2,150.00
$2,150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Wire Type Stranded, Discrete Wire
- Overall Length 19.81 mm
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-647478-4
- Zoro # G100928607
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 19.81 mm |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Wire Type | Stranded, Discrete Wire |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Item | Connector |
Terminal Type | Closed End Receptacle |
Features | Strain Relief |
Max. Voltage | 600V AC |
Application | Power, Wire and Cable, Power |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE One In. Red Thermo Plastic Anti Short Insulating Bushing (ASB-5)
- EATON BUSSMANN BP-ATM-20-RP 20A Auto Fuse - Yellow, 5PK (157667)
- STA-KON Male Disconnect, Yellow, 16-14AWG, PK50 (10RC-250T)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV10-10Q)
- DISCO Blue Vinyl 16-14 WireTerminal 5/16" Stud Size Ring Type PK50 (3521PK)
- 3M 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK1000 (MV14-516R/SK)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #6 Stud PK (84-3000)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- Te Connectivity Wire Connectors & Disconnects