Shop All Wire Terminals
Te Connectivity
04P MTA100 HRD ASSY F/L LF
Mfr # 3-647630-4
Zoro # G600928855
product price: $1.19
/ea
Sold in multiples of 2250 for $2,677.50
$2,677.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Terminal Type Pin
- Standards UL, CSA Listed
- Mounting Type Board Mount; Right Angle; Through Hole
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-647630-4
- Zoro # G600928855
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1/2 in |
Pin Length (In.) | 0.29 in |
Details
Insulation Color | Black |
Terminal Type | Pin |
Standards | UL, CSA Listed |
Mounting Type | Board Mount; Right Angle; Through Hole |
Max. Voltage | 250V AC |
Item | Connector |
Features | Unshrouded Header |
Connection Type | Right Angle, Through Hole - Solder |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Application | Signal, Printed Circuit Board, Power |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80129)
- SCHNEIDER ELECTRIC AC Latch Attachment (8501XLV02)
- CANTEX Conduit Outlet Body, PVC, C (5133106)
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-0375-BK)
- 3M 16-14 AWG Nylon Fork Terminal #10 Stud PK100 (MNG14-10FX)
- PICO Quick Conn-Male 16-14 Ins, #1864PT (1864PT)
- SG TOOL AID Terminal Crimper for 8 4/0 AWG Uninsulated Terminals (18840)
- S&G TOOL AID DEUTSCH TERMINAL RLS 20-24 AWG TOOL (SG18553)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (4FRF3)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- GARDNER BENDER Ring Term 22-16Awg 4-6 (21-101)
- Te Connectivity Wire Terminals