Shop All Wire Terminals
Te Connectivity
04P MTA100 HDR ASSY SQ STR POL
Mfr # 640454-4
Zoro # G800927740
product price: $0.15
/ea
Sold in multiples of 750 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Material Copper Alloy
- Overall Length 1/2 in
- Connection Type Through Hole - Solder
- Pin Length (In.) 0.295 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640454-4
- Zoro # G800927740
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1/2 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Connection Material | Copper Alloy |
Connection Type | Through Hole - Solder |
Terminal Type | Straight Pin |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Standards | UL, CSA Listed |
Item | Connector |
Max. Voltage | 250V AC |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 10ft (P005-010)
- ZORO SELECT 6 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (E3711)
- FLUKE NETWORKS Needle Nose Plier, 6-1/2 In L (11294000)
- TELEMECANIQUE SENSORS Plastic Cable Entry, 1/2" NPT (ZCPEN12)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (5UGP2)
- PANDUIT Male Disconnect, Vyl, Brl, Insul, 16, PK50 (EDV14-250M-L)
- DISCO Red Vinyl 22-18 WireTerminal 1/4" Stud Size Ring Type PK50 (3506PK)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal 1/4" Stud PK25 (5WHJ4)
- Te Connectivity Wire Terminals