Shop All Wire Terminals
Te Connectivity
04P MTA100 HDR ASSY SQ STR
Mfr # 640452-4
Zoro # G800927795
product price: $0.61
/ea
Sold in multiples of 2500 for $1,525.00
$1,525.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Connection Type Through Hole - Solder
- Standards UL, CSA Listed
- Overall Length 1/2 in
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640452-4
- Zoro # G800927795
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1/2 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Connection Type | Through Hole - Solder |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Features | Unshrouded Header |
Terminal Type | Straight Pin |
Item | Connector |
Max. Voltage | 250V AC |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-1/0CB)
- SQUARE D Panelboard Encl/Box Type 3R/12 32H 20W (MH32WP)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C709)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 32 A, Reversing: No (LC1D32M7)
- QUICKCABLE 16-14 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166265-100)
- PANDUIT 12-10 AWG Nylon Fork Terminal 1/4" Stud PK50 (PN10-14F-L)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (5WHE8)
- QUICKCABLE 22-18 AWG Non-Insulated Ring Terminal 5/16" Stud PK100 (166106-100)
- STA-KON 18-14 AWG Nylon Fork Terminal #8 Stud PK100 (RB14-8F)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-4/0-2/0-EC)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- Te Connectivity Wire Terminals