Shop All Wire Terminals
Te Connectivity
04P MTA100 CONN ASSY POL TAB
Mfr # 3-644083-4
Zoro # G800928884
Sold in multiples of 2500 for $2,175.00
$2,175.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Black
- Connection Material Copper Alloy
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-644083-4
- Zoro # G800928884
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1/2 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Black |
Connection Material | Copper Alloy |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Standards | UL, CSA Listed |
Item | Connector |
Features | Strain Relief |
Wire Type | Discrete Wire, Stranded |
Max. Temp. | 221 Degrees F |
Terminal Type | Closed End Receptacle |
Max. Voltage | 250V AC |
Application | Signal, Wire and Cable |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOSSER Fuse Red Atr Mic2 7.5Amp, 502875 (502875)
- STA-KON 18-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (14RB-10FL)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, SPDT (LY1N-AC24)
- QUICKCABLE 6 AWG PVC Ring Terminal 1/4" Stud PK25 (160605-025)
- POWER FIRST 16-14 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (5WHD6)
- 3M 12-10 AWG Non-Insulated Block Fork Terminal #8 Stud PK500 (MU10-8FFBK)
- GROTE Weather Pack Terminals, 16-14Gauge, PK10 (84-2048)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30312)
- QUICKCABLE 16-14 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Blue (160205-2100)
- Te Connectivity Wire Terminals