Shop All Wire Terminals
Te Connectivity
04P MTA100 CONN ASSY POL RIB
Mfr # 643816-4
Zoro # G000927946
product price: $0.31
/ea
Sold in multiples of 500 for $155.00
$155.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 28 AWG
- Insulation Color White
- Terminal Type Closed End Receptacle
- Standards CSA, UL; UL
- Max. Temp. 105 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 643816-4
- Zoro # G000927946
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 10.16 mm |
Details
Wire Range | 28 AWG |
Insulation Color | White |
Terminal Type | Closed End Receptacle |
Standards | CSA, UL; UL |
Max. Temp. | 105 Degrees C |
Max. Voltage | 250V AC |
Features | Strain Relief |
Wire Type | Discrete Wire, Stranded |
Connection Material | Copper Alloy |
Item | Connector |
Connection Type | Locking Lance, Socket, IDC |
Application | Wire/Cable, Power |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Meter Main, MBE, 2 Spaces, 125A, 120/240V, Main Lug, 1 Phase (MBE24L125BTS)
- UNISTRUT STRUT 3"" CONDUIT CLAMP (RP1219EG)
- LINEMASTER 3B30A2S Numatic Foot Switch (3B-30A2-S)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Yellow (10250T104)
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- GROTE 8 AWG Non-Insulated Ring Terminal 5/16" Stud PK (84-3015)
- PANDUIT 16-14 AWG Vinyl Ring Terminal #6 Stud PK1000 (PV14-6R-M)
- PANDUIT 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50, Seam: Butted (PV10-8LF-L)
- MOTORMITE 22-10 Gauge 100 Piece Terminal Kit Quick Splice Te, 86694 (86694)
- Te Connectivity Wire Terminals