Shop All Wire Terminals
Te Connectivity
04P MTA100 CONN ASSY POL RIB
Mfr # 643815-4
Zoro # G400928055
product price: $0.25
/ea
Sold in multiples of 500 for $125.00
$125.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 AWG
- Insulation Color White
- Max. Temp. 105 Degrees C
- Terminal Type Closed End Receptacle
- Standards CSA, UL; UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 643815-4
- Zoro # G400928055
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 10.16 mm |
Details
Wire Range | 26 AWG |
Insulation Color | White |
Max. Temp. | 105 Degrees C |
Terminal Type | Closed End Receptacle |
Standards | CSA, UL; UL |
Item | Connector |
Wire Type | Discrete Wire, Stranded |
Connection Type | Locking Lance, Socket, IDC |
Features | Strain Relief |
Connection Material | Copper Alloy |
Max. Voltage | 250V AC |
Application | Wire/Cable, Power |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (11X447)
- SQUARE D Miniature IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LP2K0901BD)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1" Inside Diameter - 25' Length (BSLNY100-25)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (MDD5.5-250-100)
- QUICKCABLE 12-10 AWG Non-Insulated Spade Terminal #8 Stud PK50 (166425-050)
- QUICKCABLE 16-14 AWG Nylon Flag Terminal 0.25" Stud PK25 (162265-025)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #10 Stud PK100 (RB14-10FS)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK25 (160504-025)
- QUICKCABLE 12-10 AWG Heat-Shrink Ring Terminal #10 Stud PK100 (164404-100)
- Te Connectivity Wire Terminals