Shop All Wire Terminals
Te Connectivity
04P MTA100 CONN ASSY ON TAPE
Mfr # 3-640468-4
Zoro # G700928229
Sold in multiples of 250 for $97.50
$97.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 0.4 mm²
- Insulation Color Red
- Overall Length 1/2 in
- Standards UL, CSA Listed
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-640468-4
- Zoro # G700928229
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1/2 in |
Details
Wire Range | 0.3 to 0.4 mm² |
Insulation Color | Red |
Standards | UL, CSA Listed |
Features | Strain Relief |
Max. Voltage | 250V AC |
Connection Material | Copper Alloy |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Terminal Type | Closed End Receptacle |
Wire Type | Stranded, Discrete Wire |
Max. Temp. | 221 Degrees F |
Item | Connector |
Application | Signal, Wire and Cable |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Core Current Transformer, 0 to 200A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G462)
- CALBRITE Coupling, Rigid, 1in., 2in.L, 316 SS (S61000CP00)
- MERSEN Pwr Dist Block, 310A, 3P, 12P Secndary, 600V (MPDB69153)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MDM50B)
- 3M 12-10 AWG Nylon Block Fork Terminal #6 Stud PK500 (MNG10-6FBK)
- GROTE 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK (84-3016)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- 3M 12-10 AWG Nylon Locking Fork Terminal #10 Stud PK50 (MNG10-10FLX)
- QUICKCABLE 22-18 AWG Heat Shrink Male Bullet Terminal 0.157" Stud PK10 (164170-2010)
- ANCOR 16-14 AWG - #8 Nylon Ring Terminal - 100-Pack (220212)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- Te Connectivity Wire Terminals