Shop All Wire Terminals
Te Connectivity
04P MTA100 CONN ASSY LF
Mfr # 3-644044-4
Zoro # G000928875
Sold in multiples of 50 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 0.9 mm²
- Insulation Color Green
- Wire Type Discrete Wire, Stranded
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Terminal Type Closed End Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-644044-4
- Zoro # G000928875
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1/2 in |
Details
Wire Range | 0.8 to 0.9 mm² |
Insulation Color | Green |
Wire Type | Discrete Wire, Stranded |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Terminal Type | Closed End Receptacle |
Max. Temp. | 221 Degrees F |
Max. Voltage | 250V AC |
Item | Connector |
Connection Material | Copper Alloy |
Features | Strain Relief |
Standards | UL, CSA Listed |
Application | Signal, Wire and Cable, Power |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Mounting Type | Cable Mount |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Automotive Fuse Kit, ATO Series, 24 Fuses Included 3 A to 30 A, Not Rated (445154-1)
- NVENT HOFFMAN Padlock Kit, Stainless Steel (PFHPK)
- HUBBELL 2W 3P 30A Hazardous Pin & Sleeve Receptacle 600VAC (VSQ3023)
- EATON Legend Plate, Square, Out, Black (HT8SP27)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PMV6-5R-L)
- ILSCO Cleartap Insulated Multi-Tap Connector (PCT-2-350-EC)
- GARDNER BENDER 22-10 Ga. Insulated Wire Terminal Kit with Reusable Case Assorted 100 pk (TK-806)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 1/4" Stud PK20 (P6-14R-E)
- GARDNER BENDER 16-14 AWG Vinyl Spade Terminal #4, #6 Stud PK100 (10-113)
- Te Connectivity Wire Terminals