Shop All Wire Terminals
Te Connectivity
04P MTA100 CONN ASSY GRN LF
Mfr # 3-641240-4
Zoro # G200928651
product price: $1.75
/ea
Sold in multiples of 2500 for $4,375.00
$4,375.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 0.9 mm²
- Insulation Color Green
- Terminal Type Closed End Receptacle
- Standards UL, CSA Listed
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641240-4
- Zoro # G200928651
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 12.7 mm |
Details
Wire Range | 0.8 to 0.9 mm² |
Insulation Color | Green |
Terminal Type | Closed End Receptacle |
Standards | UL, CSA Listed |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Features | Strain Relief |
Item | Connector |
Max. Voltage | 250V AC |
Wire Type | Stranded, Discrete Wire |
Application | Signal, Wire and Cable, Power |
Insulation Dia | 0.06 in |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 100 (MLT2S-CP)
- HUBBELL Rocker Wall Plate, Number of Gangs: 6 Plastic, Smooth Finish, Ivory (P266I)
- CALBOND Coupling, 2 in., RC PVC Coated (PV2000CP00)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- 3M 22-18 AWG Non-Insulated Locking Fork Terminal #6 Stud PK1000 (MU18-6FLK)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/4" Stud PK100, Insulation Color: Yellow (160405-100)
- POWER FIRST 16-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (5WHE2)
- QUICKCABLE 22-18 AWG Nylon Flag Terminal 0.25" Stud PK100 (162165-100)
- 3M 6 AWG Nylon Ring Terminal 1/2" Stud PK200 (MN6-12R/SK)
- 3M 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100, Seam: Butted (MU14-8RLX)
- GROTE 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3009)
- Te Connectivity Wire Terminals