Shop All Wire Terminals
Te Connectivity
04P MTA100 CONN ASSY F/T W/LCK
Mfr # 644540-4
Zoro # G200928477
product price: $0.42
/ea
Sold in multiples of 323 for $135.66
$135.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Color White
- Max. Temp. 105 Degrees C
- Overall Length 0.4 in
- Features Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 644540-4
- Zoro # G200928477
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.4 in |
Details
Wire Range | 22 AWG |
Insulation Color | White |
Max. Temp. | 105 Degrees C |
Item | Connector |
Features | Strain Relief |
Connection Material | Copper Alloy |
Wire Type | Discrete Wire, Stranded |
Terminal Type | Feed Through Receptacle |
Standards | CSA, UL; UL |
Max. Voltage | 250V AC |
Connection Type | Locking Lance, Socket, IDC |
Application | Wire/Cable |
Insulation Dia | 0.06 in |
Terminal Orientation | 90 ° |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- BRAD HARRISON External Thread Receptacle, 5, Female, 8A (1R5004A20A120)
- POWER FIRST 25 ft. 16/3 Extension Cord SJTW (3EA98)
- GAMPAK 90 DEGREE ELBOW SLV 1/2"" (02-55531PE)
- GARDNER BENDER 22-18 Ga. Insulated Wire Spade Terminal Red 20 pk (20-112)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Copper, Red, 100 PK (BV1.25-100)
- POWER FIRST 16-14 AWG Vinyl Fork Terminal 1/4" Stud PK100 (24C931)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- 3M 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (MVU14-10FK)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal 1/4" Stud PK50 (P10-14R-L)
- GARDNER BENDER 22-18 Ga. Insulated Wire Female Disconnect Red 100 pk (10-151F)
- Te Connectivity Wire Connectors & Disconnects