Shop All Wire Terminals
Te Connectivity
04P MTA100 CONN ASSY 30AU
Mfr # 3-644020-4
Zoro # G700928786
product price: $2.65
/ea
Sold in multiples of 1250 for $3,312.50
$3,312.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 mm²
- Insulation Color White
- Max. Voltage 250V AC
- Connection Type Locking Lance, Socket, Insulation Displacement Crimp (IDC)
- Terminal Type Closed End Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644020-4
- Zoro # G700928786
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 1/2 in |
Details
Wire Range | 0.2 mm² |
Insulation Color | White |
Item | Connector |
Max. Voltage | 250V AC |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Terminal Type | Closed End Receptacle |
Wire Type | Discrete Wire, Stranded |
Max. Temp. | 221 Degrees F |
Features | Strain Relief |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Application | Signal, Wire and Cable, Power |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Insulation Dia | 0.06 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Transparent boot, Harmony XB4, for 22mm circular flush push button (ZBPA)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Orange (HS363-S50-ORANGE)
- PANDUIT Above Floor Raceway Junction Box, Black (AFR4JB2SBL)
- MONOPRICE Wall Plate, Cable, Recessed, 1G, Wht (3997)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- 3M 16-14 AWG Nylon Locking Fork Terminal #6 Stud PK100 (MNG14-6FLX)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (P14-14R-C)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- Te Connectivity Wire Connectors & Disconnects