Shop All Headers & Wire Housings
Te Connectivity
04P DUAC REC HSG
Mfr # 106527-4
Zoro # G100955290
product price: $0.42
/ea
Sold in multiples of 250 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Max. Voltage 600V AC
- Height 18.8 mm
- Width 0.46 in
- Length 9.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 106527-4
- Zoro # G100955290
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 18.8 mm |
Width | 0.46 in |
Length | 9.7 mm |
Details
Item | Housing |
Number of Rows | 2 |
Max. Voltage | 600V AC |
Hole Center to Center | 4.2 mm |
Standards | CSA; UL E28476 |
Max. Temp. | 105°C |
Features | Circuit Identification Feature |
Material | Nylon |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NEMA 20A 4-3/16" H x 1-3/4" W x 1-1/8" D Power Inlet (2097TRBK)
- TAYMAC Rigid C Assembly, Stamped Steel, 3" (RLC300)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 7A, 300V AC, 10kA at 300V AC (GLR-7)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings