Shop All Headers & Wire Housings
Te Connectivity
04P .093 COMM P&S RECPT .248CL
Mfr # 770784-1
Zoro # G001039891
product price: $1.65
/ea
Sold in multiples of 75 for $123.75
$123.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Color Natural
- Width 6.48 mm
- Length 26.24 mm
- For Use With Plug Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770784-1
- Zoro # G001039891
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 6.48 mm |
Length | 26.24 mm |
Details
Item | Housing |
Number of Rows | 1 |
Color | Natural |
For Use With | Plug Housing |
Material | Nylon |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power, Signal |
Contact Type | Socket |
Terminal Type | Crimp |
Max. Temp. | 105°C |
Max. Voltage | 600V AC |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Hole Center to Center | 6.3 mm |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70SCP)
- EATON Photoelectric Sensor, Cylinder, Reflective (14102R6513)
- LEVITON ELECTRICAL PLUGS CAT 6A UNIVERSAL TOOL-FREE PLUG (6APLG-S6A)
- BRISKHEAT Digital Temperature Controller, On/Off, Benchtop, 98-132VAC, °F, J-Type (SDC120JF-A)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings