Shop All Headers & Wire Housings
Te Connectivity
04P .062 COMM P&S RECPT
Mfr # 770441-1
Zoro # G001039433
product price: $0.55
/ea
Sold in multiples of 200 for $110.00
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Width 0.345 in
- Height 8.76 mm
- Standards CSA Certified; UL E28476; UL Recognized
- Application Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770441-1
- Zoro # G001039433
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Width | 0.345 in |
Height | 8.76 mm |
Length | 22 mm |
Max. Insulation Dia. | 2.79 mm |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 18 AWG |
Details
Item | Connector |
Number of Rows | 2 |
Standards | CSA Certified; UL E28476; UL Recognized |
Application | Power |
Features | Panel Mount Feature |
Material | Nylon |
Color | Natural |
Number of Contacts | 4 |
Connector Type | Receptacle |
Contact Type | Pin or Socket |
Max. Voltage | 250V AC/DC |
Hole Center to Center | 3.68 mm |
Max. Temp. | 105°C |
Series | 3000 |
Wire Type | Discrete |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Isolated Ground Locking Receptacle 2P 3W 240VAC (IG2620)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS45B)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Green, 12ft (N201-012-GN)
- GE Cover, Flush, 20Wx43.5inL (AF43FD)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings