Shop All Headers & Wire Housings
Te Connectivity
04P .062 COMM P&S PLUG
Mfr # 770538-1
Zoro # G101039395
product price: $0.40
/ea
Sold in multiples of 4500 for $1,800.00
$1,800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Height 11.3 mm
- Application Power, Signal
- Material Nylon
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770538-1
- Zoro # G101039395
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 11.3 mm |
Length | 26.49 mm |
Width | 0.445 in |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 18 AWG |
Max. Insulation Dia. | 2.79 mm |
Details
Item | Housing |
Number of Rows | 2 |
Application | Power, Signal |
Material | Nylon |
Color | Natural |
Standards | CSA Certified; UL Recognized |
Terminal Type | Crimp |
Max. Voltage | 250V AC/DC |
Wire Type | Discrete |
Hole Center to Center | 3.68 mm |
Flammability Rating | UL 94 V-2 |
Contact Type | Pin |
Connector Terminates To | Wire & Cable |
Number of Contacts | 4 |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 22mm, 9 Holes, Steel (PBGX9)
- ILSCO Surecrimp Copper Compression Lug, onduc (CLND-400-12-134-EC)
- REMKE Cordset, D Key, PUR, Female, 4 Pole, 12 ft. (404A0120AK)
- BLUE SEA SYSTEMS Blue Sea 5235 1A ATO/ATC Fuse (5235)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings