Shop All Wire Terminals
Te Connectivity
04C MTA156 ASSY ON TAPE LF
Mfr # 3-641302-4
Zoro # G100928867
product price: $0.40
/ea
Sold in multiples of 1100 for $440.00
$440.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color Orange
- Max. Voltage 600V AC
- Connection Material Copper Alloy
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641302-4
- Zoro # G100928867
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 15.85 mm |
Details
Wire Range | 18 AWG |
Insulation Color | Orange |
Max. Voltage | 600V AC |
Connection Material | Copper Alloy |
Item | Connector Assembly |
Max. Temp. | 221 Degrees F |
Wire Type | Stranded, Discrete Wire |
Features | Strain Relief |
Standards | UL, CSA Listed |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Terminal Type | Socket |
Application | Power, Printed Circuit Board, Wire and Cable |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 25 ft. Extension Cord 16/3 Gauge OR (52NY15)
- REMINGTON INDUSTRIES 24 AWG Gauge Solid Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0201" Dia, UL1007, 300 Volts (24UL1007SLDKIT10COLOR100)
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- REMKE Cord Grip, Alum, 2", 1.562-1.688, Size 6 (RSR-627)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/4" Stud PK50 (PN10-14R-L)
- STA-KON 12-10 AWG Nylon Ring Terminal 5/16" Stud PK50 (RC10-516)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK100 (160504-100)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (PV14-10F-C)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- STA-KON 18-14 AWG Nylon Flanged Fork Terminal #8 Stud PK100 (RB14-8FS)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK10 (30415)
- Te Connectivity Wire Terminals