Shop All Headers & Wire Housings
Te Connectivity
040/070 HYBRID T.F.PLG HSG 22P
Mfr # 175110-6
Zoro # G400956508
product price: $3.59
/ea
Sold in multiples of 25 for $89.75
$89.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Height 1.197 in
- Number of Rows 2
- Length 21 mm
- Width 1.421 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 175110-6
- Zoro # G400956508
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 1.197 in |
Length | 21 mm |
Width | 1.421 in |
Details
Color | Gray |
Number of Rows | 2 |
Material | PBT |
Features | Hybrid Connector; Terminal Position Assurance |
Number of Contacts | 22 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 HB |
Hole Center to Center | 0.118 in; 0.138 in |
Max. Voltage | 12V DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C20/3 Series 20A, 3 Pole, 480V AC, C Curve (5ZUV2)
- ZORO SELECT Round Indicator Light, Green, 120VAC, Standards: RoHs (24M117)
- RITTAL 304 Stainless Steel Enclosure, 8 in H, 8 in W, 5 in D, NEAM 4X, Screw On (1672600)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT (RPM32F7)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings