Shop All Headers & Wire Housings
Te Connectivity
040/070 HYBRID PLUG HSG 12P
Mfr # 917635-6
Zoro # G300957537
product price: $3.89
/ea
Sold in multiples of 21 for $81.69
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Gray
- Features Hybrid Connector; Terminal Position Assurance
- Width 0.902 in
- Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 917635-6
- Zoro # G300957537
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Width | 0.902 in |
Height | 1.197 in |
Length | 21 mm |
Details
Number of Rows | 2 |
Color | Gray |
Features | Hybrid Connector; Terminal Position Assurance |
Material | PBT |
Max. Temp. | 105°C |
Flammability Rating | UL 94 HB |
Max. Voltage | 12V DC |
Number of Contacts | 12 |
Hole Center to Center | 3.5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wiring Trough, Mtllc, 6In.Hx 6In.Wx 36In.D (RSCG060636NK)
- ZSI LoopClamp, Dia.1 1/4 In HoleDia.17/32 In (LVZ-20)
- 3M 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV18-8Q)
- PANDUIT Fork Term, 12, 10 Awg, PK25 (EV10-56FB-Q)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings