Shop All Wire Terminals
Te Connectivity
040 SERIES TAB
Mfr # 345164-1
Zoro # G700941327
Sold in multiples of 5000 for $1,300.00
$1,300.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.2 to 0.5 mm²
- Wire Type Copper
- Terminal Type Pin/Tab
- Connection Type Crimp
- Insulation Dia 0.047 to 0.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 345164-1
- Zoro # G700941327
- Country of Origin Germany
- Category Wire Terminals
Details
Wire Range | 0.2 to 0.5 mm² |
Wire Type | Copper |
Terminal Type | Pin/Tab |
Connection Type | Crimp |
Insulation Dia | 0.047 to 0.079 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120V AC (QOB215SWN)
- PANDUIT Bonding Screw Kit, Steel, PK100 (RGTBSG-C)
- MERSEN Power Distribution Block, 2 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB63192)
- NVENT HOFFMAN SYSPEND 180-MAX Tubes, Anodised, Aluminum (S1MT750)
- GARDNER BENDER Terminal Spade #6 22-16Awg (20-111)
- GARDNER BENDER 16-14 Ga. Insulated Wire Butt Splice Blue 100 pk (10-123)
- STA-KON 22-16 AWG Non-Insulated Fork Terminal #10 Stud PK100 (A18-10F)
- MIDWEST FASTENER 12 WG to 10 WG x 8-10 Insulated Ring Terminals 15PK (69962)
- PANDUIT Ring, Nylon, 22-18 Awg, #4 Stud, PK100 (PN18-4R-C)
- 3M 16-14 AWG Non-Insulated Locking Fork Terminal #8 Stud PK1000 (MU14-8FLK)
- 3M 16-14 AWG Nylon Ring Terminal #10 Stud PK100 (MNG14-10RX)
- Te Connectivity Wire Terminals