Shop All Headers & Wire Housings
Te Connectivity
040 MLC PLUG HSG 4P BLACK
Mfr # 174966-2
Zoro # G100956334
product price: $0.47
/ea
Sold in multiples of 300 for $141.00
$141.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 0.39 in
- Number of Rows 1
- Width 0.524 in
- Length 18.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 174966-2
- Zoro # G100956334
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Height | 0.39 in |
Width | 0.524 in |
Length | 18.7 mm |
Details
Color | Black |
Number of Rows | 1 |
Material | PBT |
Features | Terminal Position Assurance |
Max. Temp. | 105°C |
Hole Center to Center | 2.5 mm |
Max. Voltage | 12V DC |
Number of Contacts | 4 |
Flammability Rating | UL 94 HB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (9001KS44B)
- FLUKE NETWORKS Fiber Optic Cleaning Supplies (NFC-KIT-CASE)
- SQUARE D Contact Overload Relay, 1NC (9998SO1)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings