Shop All Headers & Wire Housings
Te Connectivity
040 MLC I/O 8P PLUG HSG NAT
Mfr # 174044-1
Zoro # G800956474
Sold in multiples of 2000 for $1,980.00
$1,980.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Material PBT
- Width 0.551 in
- Features Terminal Position Assurance
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 174044-1
- Zoro # G800956474
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.551 in |
Length | 18.5 mm |
Height | 0.744 in |
Details
Number of Rows | 2 |
Material | PBT |
Features | Terminal Position Assurance |
Color | Natural |
Number of Contacts | 8 |
Max. Voltage | 12V DC |
Max. Temp. | 105°C |
Flammability Rating | UL 94 HB |
Hole Center to Center | 2.5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- MERSEN Fuse, GSA Series, Time Delay, 2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GSA2)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC1.5WH6)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 40 to 400 psi, Standard Action (B424VXCYLM400)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings