Shop All Headers & Wire Housings
Te Connectivity
040 HOUSING FFC RCPT DR 100CL
Mfr # 2-88179-2
Zoro # G600956759
product price: $5.95
/ea
Sold in multiples of 300 for $1,785.00
$1,785.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Color Black
- Application Signal
- Material Nylon
- Flame Retardant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-88179-2
- Zoro # G600956759
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 2 |
Color | Black |
Application | Signal |
Material | Nylon |
Flame Retardant | Yes |
Number of Contacts | 40 |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Max. Voltage | 300V AC |
Hole Center to Center | 2.54 mm |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 16-14 Blue T-Tap, PK1000 (20515)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV22BL)
- EATON Pilot Light, 120VAC, White (10250T197LWP2A)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings