Shop All Headers & Wire Housings
Te Connectivity
040 H/D-3 PLUG HSG ASSY 17P
Mfr # 353027-1
Zoro # G500957092
product price: $2.25
/ea
Sold in multiples of 40 for $90.00
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 3
- Height 0.906 in
- Width 0.65 in
- Material PBT
- Features Terminal Position Assurance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 353027-1
- Zoro # G500957092
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 0.906 in |
Width | 0.65 in |
Length | 21 mm |
Details
Number of Rows | 3 |
Material | PBT |
Features | Terminal Position Assurance |
Color | Natural |
Flammability Rating | UL 94 HB |
Max. Temp. | 105°C |
Number of Contacts | 17 |
Hole Center to Center | 4.6 mm |
Max. Voltage | 12V DC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (24C997)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/4" Inside Diameter - 4' Long Stick - Clear (HS380-CL)
- VEGA Right Angle Adapter (1RA1DH)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings