Shop All Headers & Wire Housings
Te Connectivity
040-3 MLC CAP HSG ASSY 24P
Mfr # 1123364-1
Zoro # G400955891
Sold in multiples of 65 for $87.75
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Height 0.622 in
- Number of Rows 2
- Width 1.488 in
- Length 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1123364-1
- Zoro # G400955891
- Country of Origin Korea, Republic of
- Category Headers & Wire Housings
Dimensions
Height | 0.622 in |
Width | 1.488 in |
Length | 32 mm |
Details
Color | Natural |
Number of Rows | 2 |
Material | PBT |
Features | Terminal Position Assurance |
Hole Center to Center | 2.5 mm |
Max. Voltage | 12V DC |
Number of Contacts | 24 |
Max. Temp. | 105°C |
Flammability Rating | UL 94 HB |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Disconnect, Blue, 16-14AWG, PK10 (30387)
- TRITON PRODUCTS 4" Long Heavy-Duty Natural Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04N)
- GAMPAK LOCKNUT CONDUIT 3/4"" (55102)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (FLNR03.2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings