Shop All Wire Terminals
Te Connectivity
0.4 STACKING CONN RECEPTACLE ASSY
Mfr # 3-2822367-0
Zoro # G100946830
product price: $0.35
/ea
Sold in multiples of 252 for $88.20
$88.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Application Printed Circuit Board
- Connection Material Phosphor Bronze
- Max. Temp. 85 Degrees C
- Terminal Type Receptacle, Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-2822367-0
- Zoro # G100946830
- Country of Origin China
- Category Wire Terminals
Details
Insulation Color | Black |
Application | Printed Circuit Board |
Item | Connector |
Connection Material | Phosphor Bronze |
Max. Temp. | 85 Degrees C |
Terminal Type | Receptacle, Tab |
Features | Stackable |
Mounting Type | Vertical, Surface Mount |
Contact Plating Material | Gold Flash |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Hanger, Steel, Size 1-1/2" (2056TH)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLM-1)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- HUBBELL Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, TT-30R, Black (HBLTT30R)
- MIDWEST FASTENER 6 WG Insulated Ring Terminals 10PK (60848)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- PANDUIT 14-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (P10-8R-L)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 5 By 16 (ISPTRC410)
- ANCOR 12-10 Female Heatshrink Disconnect - 100-Pack (320899)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK200 (P8-10R-T)
- Te Connectivity Wire Connectors & Disconnects