Shop All Headers & Wire Housings
Te Connectivity
04 MTE RCPT HSG SR LATCH .100
Mfr # 104257-3
Zoro # G100955146
product price: $0.63
/ea
Sold in multiples of 150 for $94.50
$94.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 1
- Height 5.08 mm
- Length 0.398 in
- Color Black
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 104257-3
- Zoro # G100955146
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 5.08 mm |
Length | 0.398 in |
Details
Item | Connector |
Number of Rows | 1 |
Color | Black |
Material | Thermoplastic |
For Use With | Crimp Snap-In Contacts |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Max. Voltage | 267V |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Number of Contacts | 4 |
Connector Terminates To | Wire & Cable |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 2.54 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-15-MRL-BK)
- EATON CUTLER-HAMMER Load Center, BR, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR48L125SP)
- HAMMOND Type 3R Wiring Trough, 6x6x60, Steel/Gray (C3RWT660)
- ACME ELECTRIC Three Phase Drive Isolation Transformer, 20 kVA, NEMA 3R, 115 °C, 230V AC Wye/133V AC (DTGA0202S)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings