Shop All Wire Connectors
Te Connectivity
04 MTE HDR SRST LATCH W/HLDWN
Mfr # 104809-3
Zoro # G500938619
product price: $1.49
/ea
Sold in multiples of 84 for $125.16
$125.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 13.59 mm
- Length 12.7 mm
- Max. Temp. 105°C
- Features Shrouded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 104809-3
- Zoro # G500938619
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 13.59 mm |
Length | 12.7 mm |
Details
Color | Black |
Max. Temp. | 105°C |
Features | Shrouded |
Connection Material | Brass |
Hole Center to Center | 2.54 mm |
Terminal Type | Insulation Displacement Crimp |
Standards | UL E28476; CSA LR7189 |
For Use With | Receptacle Housing Assembly |
Item | PCB Mount Header |
Material | Thermoplastic |
Contact Finish | Gold Plated |
Number of Rows | 1 |
Current Rating | 3 A |
Number of Contacts | 4 |
Contact Type | Pin |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 15 µin |
Terminal Finish | Matte Tin-Lead Plated |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Relay, SPST, 50A, 12VDC (5ZMU6)
- HONEYWELL Hazardous Location Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSXA3K)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JLS300)
- LISLE WINDSHLD LOCK STRIP TOOL (LI47000)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- GIZMO Crimping IDC Type of Connectors onto Ribbon Cable from 6mm Dustage to 27.5m (GI2588838)
- BUCHANAN Twist On Wire Connector, 22-14 AWG, PK500 (WT1-B)
- ASI RJ45 to RJ45 Panel Mount Connector, Cat5E or Cat6 Connector (ASICPICRJ45S)
- ANDERSON POWER PRODUCTS PP75 HSG YELLOW BULK (5916G15BK)
- Te Connectivity Wire Connectors