Shop All Wire Connectors
Te Connectivity
04 MTE HDR SRRA LATCH .100CL
Mfr # 103635-3
Zoro # G500937704
product price: $1.55
/ea
Sold in multiples of 84 for $130.20
$130.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13.59 mm
- Length 12.7 mm
- Standards UL E28476; CSA LR7189
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 103635-3
- Zoro # G500937704
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Height | 13.59 mm |
Length | 12.7 mm |
Details
Color | Black |
Standards | UL E28476; CSA LR7189 |
Material | Thermoplastic |
For Use With | Receptacle Housing Assembly |
Hole Center to Center | 2.54 mm |
Item | PCB Mount Header |
Terminal Type | Insulation Displacement Crimp |
Features | Shrouded |
Connection Material | Brass |
Max. Temp. | 105°C |
Number of Rows | 1 |
Number of Contacts | 4 |
Contact Finish | Gold Plated |
Current Rating | 3 A |
Contact Type | Pin |
Flammability Rating | UL 94 V-0 |
Terminal Finish | Matte Tin-Lead Plated |
Connector Terminates To | Printed Circuit Board |
Contact Plating Thickness | 15 µin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 20A, 9 Pole, 300VAC (6ZEH3)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Octal, 11 Pin, 3PDT (750XCXRM4L-120A)
- KILLARK Conduit Body, Aluminum, Type E, 1/2" (OE-1)
- VAST Strut Channel Fitting, 1/4 (V321HDG)
- TE CONNECTIVITY Wire Connector, HeatShrink, 10-18AWG, PK100 (CPGI-SGRS-3-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK100 (CPGI-SGRS-4-BULK)
- TE CONNECTIVITY Wire Connector, Heat Shrink, 8-16AWG, PK4 (CPGI-SGRS-4-4)
- KING INNOVATION Gorilla Nuts Bag/10 (68205)
- HILLSDALE TERMINAL 22-18 N/I 3-Way, PK250 (50400N)
- HARTING Han Dd 42 Pos. M Insert Crimp (09160423001)
- QUICKCABLE Closed End Connector, 18-14 ga., PK25 (169106-025)
- Te Connectivity Wire Connectors