Shop All Headers & Wire Housings
Te Connectivity
04 DUAC PLUG HSG 94V-0 FR/HANG
Mfr # 794594-4
Zoro # G500957139
product price: $0.53
/ea
Sold in multiples of 300 for $159.00
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Standards UL E28476
- Material Nylon
- Color White
- Width 0.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 794594-4
- Zoro # G500957139
- Country of Origin Unknown
- Category Headers & Wire Housings
Dimensions
Width | 0.94 in |
Length | 9.6 mm |
Height | 0.46 in |
Details
Item | Connector |
Number of Rows | 2 |
Standards | UL E28476 |
Material | Nylon |
Color | White |
For Use With | Printed Circuit Board |
Flammability Rating | UL 94 V-0 |
Connector Type | Plug |
Max. Temp. | 105°C |
Hole Center to Center | 4.2 mm |
Max. Voltage | 600V AC |
Contact Type | Pin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, GFCI (14438)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QOT1515CP)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC3LG6)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRL1)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Te Connectivity Headers & Wire Housings