Shop All Headers & Wire Housings
Te Connectivity
03P UMNL PLUG HSG RED
Mfr # 1-480700-2
Zoro # G200955121
product price: $0.47
/ea
Sold in multiples of 200 for $94.00
$94.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- For Use With Universal MATE-N-LOK Cap or Header
- Number of Rows 1
- Material Nylon
- Features Circuit Identification Feature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-480700-2
- Zoro # G200955121
- Country of Origin United States
- Category Headers & Wire Housings
Dimensions
Max. Insulation Dia. | 5.08 mm |
Details
Item | Housing |
Color | Red |
For Use With | Universal MATE-N-LOK Cap or Header |
Number of Rows | 1 |
Material | Nylon |
Features | Circuit Identification Feature |
Application | Power, Signal |
Standards | CSA Certified; UL E28476; UL Recognized |
Flammability Rating | UL 94 V-2 |
Number of Contacts | 3 |
Max. Temp. | 105°C |
Hole Center to Center | 6.35 mm |
Connector Terminates To | Wire & Cable |
Terminal Type | Crimp |
Contact Type | Pin |
Max. Voltage | 600V AC |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. WIRE & CABLE 25 Ft. Three Conductor Yellow Temp-Flex Lighted Plug Cord, 14/3 Ga., 300V 15A (73025)
- PANDUIT Cable Tie Mount, No.6 Screw, PK500 (ABM2S-S6-D)
- PANDUIT Lug, Cu, Sbw, 2 Hole, #6 Awg, 1/4 (LCD6-14D-L)
- LEDEX Solenoid (2787-F-34)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings