Shop All Headers & Wire Housings
Te Connectivity
03P SL156 HSG W/LCK RMP & TABS
Mfr # 770849-3
Zoro # G100957553
product price: $0.21
/ea
Sold in multiples of 500 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 30 AWG
- Max. Single Wire Size 18 AWG
- Number of Rows 1
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 770849-3
- Zoro # G100957553
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 18 AWG |
Height | 1/4 in |
Length | 0.465 in |
Details
Color | Natural |
Item | Connector |
Number of Rows | 1 |
Max. Voltage | 250V AC |
Application | Power, Signal |
Terminal Type | Crimp |
Material | Nylon |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Standards | CSA Certified; UL E28476; UL Listed |
Hole Center to Center | 3.96 mm |
For Use With | SL .156 Contacts |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Current Rating | 6.5 A |
Number of Contacts | 3 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .125-.188 (RSR-1003)
- WIEGMANN Fiberglass Enclosure, 48 in H, 12 in D, NEAM 4X, Hinged (HW-N4X483612CH)
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK10 (V800NEOCPBK-10)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111225S1)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings