Shop All Wire Terminals
Te Connectivity
03P MTA156 SHRD HDR ASSY SQ SN
Mfr # 2-647123-3
Zoro # G400928406
product price: $3.19
/ea
Sold in multiples of 25 for $79.75
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Black
- Connection Material Copper Alloy
- Max. Voltage 600V AC
- Pin Length (In.) 0.3 in
- Terminal Type Pin, Tab
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-647123-3
- Zoro # G400928406
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.3 in |
Overall Length | 0.562 in |
Details
Insulation Color | Black |
Connection Material | Copper Alloy |
Max. Voltage | 600V AC |
Terminal Type | Pin, Tab |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Features | Shrouded Header |
Item | Header |
Connection Type | Through Hole - Solder |
Application | Power, Printed Circuit Board |
Contact Plating Material | Nickel |
Insulation Dia | 5.08 mm |
Mounting Type | Board Mount; Vertical |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Magnetic Proximity Switches Series Csv (CST-220)
- OMRON Relay Socket, Standard, Square, 11 Pin, PCB (PTFPCB)
- ALLIED TUBE & CONDUIT Liquid Tight Conduit, 1.041" Inside Dia. (160-026)
- MOXA Rs-232/422/485 To Fiber Optic Converter. Sc Single-Mode. (TCF-142-S-SC)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 16 - 14 AWG - 100 Pcs - Orange (WNUT-73-OR-100)
- JANDORF Term Disc F Vinyl Ins .187 Tab 60876 (3400751)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (24C835)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- STA-KON 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (C10-14FL)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- Te Connectivity Wire Connectors & Disconnects