Shop All Wire Terminals
Te Connectivity
03P MTA156 PSTD CONN 18AWG LF
Mfr # 3-644807-3
Zoro # G500928146
product price: $3.35
/ea
Sold in multiples of 2000 for $6,700.00
$6,700.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color Orange
- Max. Temp. 221 Degrees F
- Overall Length 0.624 in
- Connection Type Locking Lance, Insulation Displacement Crimp (IDC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-644807-3
- Zoro # G500928146
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.624 in |
Details
Wire Range | 18 AWG |
Insulation Color | Orange |
Max. Temp. | 221 Degrees F |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Terminal Type | Pin |
Features | Strain Relief |
Item | Connector Assembly |
Max. Voltage | 600V AC |
Wire Type | Solid or Stranded, Discrete Wire |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Application | Power, Wire and Cable |
Contact Plating Material | Nickel |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 2NO/2NC, 24V DC, 10 A (3RH21222KB40)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- ZSI SPN Loop Clamp, 1-1/2x1/2", 0.265" Hole (SPN-24SS)
- SUPERIOR ELECTRIC 16-14 AWG Non-Insulated Electrical Terminal Ring Copper Tinned, PK 25 (DR42)
- MIDWEST FASTENER 16 WG to 14 WG x #10 Uninsulated Ring Terminals 25PK (70071)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV14-6Q)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK250 (MH10-8RK)
- PANDUIT Female Disconnect, Vyl, Brl, Insul, 22, PK50 (EDV18-250B-L)
- STA-KON 16-14 AWG Vinyl Pin Terminal PK100 (14RB-47PT)
- QUICKCABLE 18-12 AWG Non-Insulated Flag Terminal 1/4" Stud PK100 (166165-100)
- Te Connectivity Wire Connectors & Disconnects