Shop All Wire Terminals
Te Connectivity
03P MTA156 HDR ASSY STR SQ SN
Mfr # 644749-3
Zoro # G100927723
product price: $0.29
/ea
Sold in multiples of 2000 for $580.00
$580.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Terminal Type Pin, Tab
- Max. Voltage 600V AC
- Overall Length 0.468 in
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 644749-3
- Zoro # G100927723
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.468 in |
Pin Length (In.) | 0.4 in |
Details
Insulation Color | Natural |
Terminal Type | Pin, Tab |
Item | Header |
Max. Voltage | 600V AC |
Standards | UL, CSA Listed |
Connection Material | Copper Alloy |
Max. Temp. | 221 Degrees F |
Connection Type | Through Hole - Solder |
Features | Unshrouded Header |
Application | Power, Printed Circuit Board |
Mounting Type | Board Mount; Vertical |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 12 in H, 12 in W, 9.09 in D, NEMA 12; 13, Screw On (C12C12)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-150-10)
- EATON ProxSwitch, 30mm, Unshielded, PNP, NO, 2m (E57G-30UPN15-C2)
- PANDUIT 22-10 AWG Wire Termination Kit 161 Piece (KP-1075Y)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- GROTE 8 AWG Non-Insulated Ring Terminal #10 Stud PK (84-3013)
- 3M 22-18 AWG Nylon Fork Terminal #6 Stud PK100, Seam: Brazed (MNG18-6FX)
- 3M 22-18 AWG Vinyl Fork Terminal #6 Stud PK100 (MVU18-6FX)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 8 Stud Size, Yellow, 100 Pcs (SVS5.5-4-100)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- Te Connectivity Wire Connectors & Disconnects