Shop All Wire Terminals
Te Connectivity
03P MTA156 HDR ASSY SQ R/A
Mfr # 640385-3
Zoro # G900927626
product price: $0.54
/ea
Sold in multiples of 413 for $223.02
$223.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Features Unshrouded Header
- Terminal Type Tab
- Max. Voltage 600V AC
- Standards UL, CSA Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 640385-3
- Zoro # G900927626
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.39 in |
Overall Length | 0.468 in |
Details
Insulation Color | Natural |
Features | Unshrouded Header |
Terminal Type | Tab |
Item | Header |
Max. Voltage | 600V AC |
Standards | UL, CSA Listed |
Connection Type | Through Hole - Solder |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Application | Power, Printed Circuit Board |
Mounting Type | Board Mount; Right Angle |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2315)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YA26LNT516)
- MERSEN Midget Fuse, 80A, 690V AC, 120kA (Q217180)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W78)
- MASTER APPLIANCE Yellow Stud 1/4 In, 10 to 12 AWG, PK50 (10824)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (C10-6F)
- GARDNER BENDER Gardner Bender 75-111 Spade Terminal Vinyl Insulated Barrel; 75 Pack (191900)
- REMINGTON INDUSTRIES Bullet Terminals, Male, PVC Insulated, 16-22 AWG Wire, Red, 10 Pcs (MPD1.25-156-10)
- QUICKCABLE 12-10 AWG PVC Pin Terminal 0.075" Stud PK100 (160475-100)
- 3M 16-14 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG14-6FBX)
- Te Connectivity Wire Connectors & Disconnects