Shop All Wire Terminals
Te Connectivity
03P MTA156 HDR ASSY FL/ST LF
Mfr # 3-641119-3
Zoro # G500928795
product price: $1.89
/ea
Sold in multiples of 75 for $141.75
$141.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Overall Length 0.468 in
- Connection Type Through Hole - Solder
- Max. Temp. 221 Degrees F
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-641119-3
- Zoro # G500928795
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.468 in |
Pin Length (In.) | 0.4 in |
Details
Insulation Color | Natural |
Item | Header |
Connection Type | Through Hole - Solder |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Application | Power, Printed Circuit Board |
Mounting Type | Board Mount; Vertical |
Features | Unshrouded Header |
Terminal Type | Tab |
Standards | UL, CSA Listed |
Max. Voltage | 600V AC |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Green (XB5AA31)
- ABB Cable Connector, 1 In, Straight (TCF100-78AL)
- ZORO SELECT Clamp, OD 1 1/2 In, 3/4 In W, Vinyl, PK25 (COV2513Z1)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, SS, PK25 (SS-478-L)
- MIDWEST FASTENER 12 WG to 10 WG x #6 Uninsulated Ring Terminals 20PK (70081)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (10RC-14FL)
- SUPERIOR ELECTRIC Electrical Connectors/Terminals Repair Kit w/plastic case + Crimper (EKIT1)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK50 (10RC-8FL)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #8 Stud PK50 (C10-8F)
- Te Connectivity Wire Terminals