Shop All Wire Terminals
Te Connectivity
03P MTA156 CONN ASSY 24AWG WHT
Mfr # 3-640434-3
Zoro # G200928880
product price: $0.31
/ea
Sold in multiples of 300 for $93.00
$93.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 24 AWG
- Insulation Color White
- Connection Type Locking Lance, Insulation Displacement Crimp (IDC)
- Features Strain Relief
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640434-3
- Zoro # G200928880
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.468 in |
Details
Wire Range | 24 AWG |
Insulation Color | White |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Item | Connector Assembly |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Terminal Type | Socket |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Wire Type | Stranded, Discrete Wire |
Max. Voltage | 600V AC |
Application | Power, Printed Circuit Board, Wire and Cable |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10 in H, 2-3/4 in D (E4PBG)
- NVENT HOFFMAN Electric Heaters, 230v 50/60Hz, Aluminum (DAH2002A)
- HAMMOND Type 3R Hinge Cover, 6 x 6 x 4, Steel/Gray (C3R664HCR)
- DORMAKABA Pushbutton Lock (9623C21-26D-41)
- 3M 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (MVU14-8FX)
- PICO Terminal-16Ga Dtsch Mlesld, #5963PT (5963PT)
- POWER FIRST 6 AWG Vinyl Ring Terminal 1/4" Stud PK20 (4FRD1)
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- ECM INDUSTRIES Well Pump Splice Kit (HST-WP)
- POWER FIRST 22-16 AWG Non-Insulated Pin Terminal PK100 (5UGP6)
- Te Connectivity Wire Terminals