Shop All Wire Terminals
Te Connectivity
03P MTA156 CONN ASSY 18AWG ORA
Mfr # 3-640431-3
Zoro # G500928771
product price: $0.59
/ea
Sold in multiples of 500 for $295.00
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Color Orange
- Max. Voltage 600V AC
- Features Strain Relief
- Connection Type Locking Lance, Insulation Displacement Crimp (IDC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-640431-3
- Zoro # G500928771
- Country of Origin China
- Category Wire Terminals
Dimensions
Overall Length | 0.468 in |
Details
Wire Range | 18 AWG |
Insulation Color | Orange |
Max. Voltage | 600V AC |
Features | Strain Relief |
Connection Type | Locking Lance, Insulation Displacement Crimp (IDC) |
Item | Connector Assembly |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Terminal Type | Socket |
Standards | UL, CSA Listed |
Wire Type | Stranded, Discrete Wire |
Application | Power, Printed Circuit Board, Wire and Cable |
Terminal Orientation | 90 ° |
Insulation Dia | 0.095 in |
Mounting Type | Cable Mount |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALEX 3/4IN RIGID PULL ELBOW EACH (94107)
- HUBBELL Single Receptacle Wall Plates and Box Cover, Number of Gangs: 1 Stainless Steel, Brushed Finish (SS720)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- TRIPP LITE Power Cord, HD, 5-15P to C13, 15A, 14AWG, 3ft (P007-003)
- STA-KON 22-16 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (18RA-8FL)
- ANCOR 16-14 Gauge - #10 Heat Shrink Ring Terminal - 100-Pack (311399)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #8 Stud PK25 (LFV10-8Q)
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #6 Stud PK50 (C10-6-SK)
- ECLIPSE Vinyl Wire Termination Kit 176 Piece w/Tool (500-037)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- Te Connectivity Wire Terminals