Shop All Wire Terminals
Te Connectivity
03P MTA156 ASSY 18AWG ORA LF
Mfr # 3-641148-3
Zoro # G600928114
Sold in multiples of 65 for $103.35
$103.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.8 to 0.9 mm²
- Insulation Color Orange
- Mounting Type Cable Mount
- Application Power, Wire and Cable
- Terminal Type Closed End Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-641148-3
- Zoro # G600928114
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.78 in |
Details
Wire Range | 0.8 to 0.9 mm² |
Insulation Color | Orange |
Mounting Type | Cable Mount |
Application | Power, Wire and Cable |
Terminal Type | Closed End Receptacle |
Item | Connector |
Features | Strain Relief |
Max. Temp. | 221 Degrees F |
Standards | UL, CSA Listed |
Wire Type | Discrete Wire, Stranded |
Connection Type | Locking Lance, Socket, Insulation Displacement Crimp (IDC) |
Max. Voltage | 600V AC |
Connection Material | Copper Alloy |
Insulation Dia | 0.095 in |
Terminal Orientation | 90 ° |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 309000 Heat Shrink Butt Connector (309000)
- SIEMENS Circuit Breaker, 5SY4 Series 6A, 1 Pole, 230/400V AC, D Curve (5SY41068)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 120W, 5A, DIN Rail (33NT12)
- STA-KON 22-16 AWG Nylon Ring Terminal #4 Stud PK100 (RA18-4)
- MASTER APPLIANCE Blue Stud 1/4 In, 14 to 16 AWG, PK50 (10650)
- PANDUIT 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Insulation Color: Red (PN18-8LF-C)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 14-16 AWG Ga Wre, Tin-Plated Brass, Blue, 100 PK (FDD2-250-100)
- GARDNER BENDER Term Ring Crimp 16-14Awg Blue (21-1055)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- POWER FIRST 22-16 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (4FRD4)
- Te Connectivity Wire Connectors & Disconnects