Shop All Wire Terminals
Te Connectivity
03P MTA100 HDR ASY PL STR 30A
Mfr # 641211-3
Zoro # G400927676
product price: $0.85
/ea
Sold in multiples of 85 for $72.25
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Terminal Type Straight Pin
- Pin Length (In.) 0.295 in
- Overall Length 0.4 in
- Connection Material Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 641211-3
- Zoro # G400927676
- Country of Origin United States
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 0.4 in |
Details
Insulation Color | Natural |
Terminal Type | Straight Pin |
Connection Material | Copper Alloy |
Standards | UL, CSA Listed |
Item | Connector |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Features | Unshrouded Header |
Connection Type | Through Hole - Solder |
Application | Signal, Printed Circuit Board |
Mounting Type | Board Mount; Vertical; Through Hole |
Contact Plating Material | Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Toggle Switch 4 Gang Wall Plate (PJ4-I)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 4.00x (F44T160GVP)
- ECM INDUSTRIES 8PK 316 Shrink Tubing (HST-187)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO260VH)
- PANDUIT Ring Term, 16, 14 Awg, PK25 (EV14-38RB-Q)
- MASTER APPLIANCE Blue Stud 1/4 In, 14 to 16 AWG, PK50 (10650)
- 3M 22-18 AWG Nylon Ring Terminal #10 Stud PK100 (MNG18-10R/LX)
- 3M 12-10 AWG Nylon Ring Terminal #4 Stud PK500 (MNG10-4R/SK)
- ANCOR Ancor 6 AWG - 5/16" Nylon Ring Terminal - 25-Pack (210245)
- POWER FIRST 12-10 AWG Non-Insulated Locking Fork Terminal 1/4" Stud PK50 (5WHD4)
- 3M 16-14 AWG Nylon Fork Terminal #8 Stud PK100 (MNG14-8FX)
- Te Connectivity Wire Connectors & Disconnects