Shop All Wire Terminals
Te Connectivity
03P MTA100 HDR ASY FL/STR 15AU
Mfr # 641126-3
Zoro # G000927731
product price: $1.15
/ea
Sold in multiples of 200 for $230.00
$230.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Features Unshrouded Header
- Pin Length (In.) 0.295 in
- Max. Voltage 250V AC
- Max. Temp. 221 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 641126-3
- Zoro # G000927731
- Country of Origin China
- Category Wire Terminals
Dimensions
Pin Length (In.) | 0.295 in |
Overall Length | 0.4 in |
Details
Insulation Color | Natural |
Features | Unshrouded Header |
Max. Voltage | 250V AC |
Max. Temp. | 221 Degrees F |
Connection Material | Copper Alloy |
Terminal Type | Straight Pin |
Item | Connector |
Standards | UL, CSA Listed |
Connection Type | Through Hole - Solder |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Cable Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 5.00 In. L (BISR500)
- OMRON SolStateRelay, In100-240VAC, Out24-240VAC (G3NA-210B-UTU AC100-240)
- NVENT HOFFMAN Mild Steel Door Enclosure, 24 in H, 10 in D (CSD242410LG)
- RACO Conduit Body Cover, 1-1/4" Hub, Aluminum (CSC125)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #8 Stud PK50 (PV10-8R-L)
- QUICKCABLE 8 AWG PVC Ring Terminal #10 Stud PK25 (160504-025)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- 3M 16-14 AWG Nylon Ring Terminal #6 Stud PK100 (MNG14-6R/SX)
- 3M Scotchlok 16-14 AWG Vinyl Fork Terminal #10 Stud PK100 (MVU14-10FX)
- Te Connectivity Wire Connectors & Disconnects