Shop All Wire Terminals
Te Connectivity
03P MTA100 HDR ASSY PO/ST 30AU
Mfr # 641213-3
Zoro # G400927683
product price: $0.59
/ea
Sold in multiples of 150 for $88.50
$88.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Color Natural
- Overall Length 0.4 in
- Connection Type Through Hole - Solder
- Standards UL, CSA Listed
- Max. Voltage 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 641213-3
- Zoro # G400927683
- Country of Origin United States
- Category Wire Terminals
Dimensions
Overall Length | 0.4 in |
Pin Length (In.) | 0.295 in |
Details
Insulation Color | Natural |
Connection Type | Through Hole - Solder |
Standards | UL, CSA Listed |
Max. Voltage | 250V AC |
Features | Unshrouded Header |
Max. Temp. | 221 Degrees F |
Terminal Type | Straight Pin |
Item | Connector |
Connection Material | Copper Alloy |
Application | Signal, Printed Circuit Board |
Contact Plating Material | Nickel |
Mounting Type | Board Mount; Vertical; Through Hole |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- RACO EMT COMPR COUPLING 1/2" DIE CAST ZINC (2822)
- TORK Spring-Wound Timer, Range 0 to 60 min., Knob: Plastic (C560MH)
- EATON Circuit Breaker, BR Series 20A, 2 Pole, 120V AC (BR2020)
- PANDUIT Ring Term, Vyl, Insul, 8 Awg, PK25 (EV8-56R-Q)
- 3M 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK25 (LFV10-6Q)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal 3/8" Stud PK10 (37317)
- MIDWEST FASTENER 16 WG to 14 WG x #6 x 41/64" Snap Spade Terminals 20PK (70131)
- MIDWEST FASTENER 12 WG to 10 WG x 1/2" Uninsulated Ring Terminals 8PK (66985)
- STA-KON 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (14RB-516)
- Te Connectivity Wire Terminals